Zoro Homepage

Pipe Saddle, 12" L, 6.59" H, 4.25" W, White

  • Mfr # SAS425W

  • Zoro # G709944251


product price: $10.69
/ea

Key Features

Material
Polypropylene Copolymer
Color
White
Resistance Properties
UV Resistant
Saddle Width
4.25 in
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS425W
Zoro #
G709944251
UPC #
840722157633
Country of Origin
Canada

Dimensions

Saddle Width
4.25 in
Pipe Outside Diameter Range
1/4 in to 2 1/2 in
Insulation Thickness Range
1/2 in to 1 1/2 in (CTS), 1/2 in to 1 1/2 in (Pipe)
For Minimum Copper Tube Size
0.25 in
For Maximum Copper Tube Size
2.63 in
Overall Height
6.59 in
Overall Length
12 in
For Insulation Outside Diameter
3.1 in
For Strut Channel Width
1.63 in

Details

Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
White
Resistance Properties
UV Resistant
Load Capacity
300 lb
Application
Air Conditioning, Plumbing, Refrigeration
Features
Paintable
Maximum Operating Temperature
178 Degrees F
Saddle Center to Top
2.09 in
Mount Type
Strut
Standards
UL-723 (ASTM E 84), ULC-S102.2
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Saddle, Color White, Finish Not Applicable, For Insulation Outside Diameter 3.1 in, For Maximum Copper Tube Size 2.63 in, For Minimum Copper Tube Size 0.25 in, Insulation Thickness Range 1/2 in to 1 1/2 in (CTS), 1/2 in to 1 1/2 in (Pipe), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.