Zoro Homepage

Pipe Saddle, 12" L, 8.57" H, 6.25" W, Black

  • Mfr # SAS625B

  • Zoro # G009944210


product price: $15.29
/ea

Key Features

Material
Polypropylene Copolymer
Color
Black
Pipe Outside Diameter Range
1 in to 4 in
Standards
UL-723 (ASTM E 84), ULC-S102.2
Insulation Thickness Range
1 in to 2 in (CTS), 1/2 in to 2 in (Pipe)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS625B
Zoro #
G009944210
UPC #
840722157664
Country of Origin
Canada

Dimensions

Pipe Outside Diameter Range
1 in to 4 in
Insulation Thickness Range
1 in to 2 in (CTS), 1/2 in to 2 in (Pipe)
For Insulation Outside Diameter
5.1 in
Saddle Width
6.25 in
For Minimum Copper Tube Size
1.13 in
For Strut Channel Width
1.63 in
For Maximum Copper Tube Size
4.13 in
Overall Length
12 in
Overall Height
8.57 in

Details

Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
Black
Standards
UL-723 (ASTM E 84), ULC-S102.2
Saddle Center to Top
3.09 in
Features
Paintable
Maximum Operating Temperature
178 Degrees F
Mount Type
Strut
Resistance Properties
UV Resistant
Application
Air Conditioning, Plumbing, Refrigeration
Minimum Operating Temperature
-40 Degrees F
Load Capacity
300 lb

Description

Pipe Saddle, Color Black, Finish Not Applicable, For Insulation Outside Diameter 5.1 in, For Maximum Copper Tube Size 4.13 in, For Minimum Copper Tube Size 1.13 in, Insulation Thickness Range 1 in to 2 in (CTS), 1/2 in to 2 in (Pipe), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in, Pipe Outside Diameter Range 1 in to 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.