Zoro Homepage

Pipe Support, 2-1/4 in. W, TPV, 12 in. L

  • Mfr # SW225

  • Zoro # G3768731


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
TPV
Tube Size
1/4 to 3/4 in
Insulation OD
2 1/4 in
Finish
Painted
Standards and Approvals
UL94-HB1 Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW225
Zoro #
G3768731
UPC #
840722135365
Country of Origin
United States

Dimensions

Tube Size
1/4 to 3/4 in
Length
12 in
Pipe Size
1/4 to 3/4 in
Width
2 1/4 in
Insulation Thickness
1/2 to 3/4 in
For Maximum Copper Tube Size
0.75 in
For Insulation Outside Diameter
2.3 in
Overall Length
12 in
Insulation Thickness Range
1/2 in to 3/4 in
For Minimum Copper Tube Size
0.25 in

Details

Item
Pipe Support
Material
TPV
Insulation OD
2 1/4 in
Finish
Painted
Standards and Approvals
UL94-HB1 Rated
Max. Load (Lb.)
1,200 lb
Type
With Insulation Saddle System
Color
White
Load Capacity
1,200 lb
Standards
UL94-HB1
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
275 Degrees F
Mount Type
Strut Channel

Description

Pipe Support, Color White, Finish Painted, For Insulation Outside Diameter 2.3 in, For Maximum Copper Tube Size 0.75 in, For Minimum Copper Tube Size 0.25 in, Insulation Thickness Range 1/2 in to 3/4 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.