Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support, 4-1/4 in. W, Painted, 12 in.L

  • Mfr # SB425

  • Zoro # G3768777


product price: $11.69
/ea
Sold in multiples of 2 for $23.38

Key Features

Material
TPV
Type
With Insulation Saddle System
Length
12 in
Insulation OD
4 1/4 in
Tube Size
2 to 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB425
Zoro #
G3768777
UPC #
840722135327
Country of Origin
United States

Dimensions

Length
12 in
Tube Size
2 to 2-1/2 in
Insulation Thickness
1/2 to 1 in
Width
4 1/4 in
Pipe Size
2 to 2-1/2 in
For Insulation Outside Diameter
4.3 in
For Minimum Copper Tube Size
2 in
Insulation Thickness Range
1/2 in to 1 in
For Maximum Copper Tube Size
2.5 in
Overall Length
12 in

Details

Item
Pipe Support
Material
TPV
Type
With Insulation Saddle System
Insulation OD
4 1/4 in
Color
Black
Finish
Painted
Max. Load (Lb.)
1,200 lb
Standards and Approvals
UL94-HB1 Rated
Mount Type
Strut Channel
Load Capacity
1,200 lb
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-50 Degrees F
Standards
UL94-HB1

Description

Pipe Support, Color Black, Finish Painted, For Insulation Outside Diameter 4.3 in, For Maximum Copper Tube Size 2.5 in, For Minimum Copper Tube Size 2 in, Insulation Thickness Range 1/2 in to 1 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.