Zoro Homepage

Pipe Support, 5-1/4 in. W, TPV, 12 in. L

  • Mfr # SW525

  • Zoro # G3768707


product price: $9.15
/ea

Key Features

Material
TPV
Pipe Size
3 to 3-1/2 in
Width
5 1/4 in
Color
White
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW525
Zoro #
G3768707
UPC #
840722135396
Country of Origin
United States

Dimensions

Pipe Size
3 to 3-1/2 in
Width
5 1/4 in
Length
12 in
Insulation Thickness
1/2 to 1 in
Tube Size
3 to 3-1/2 in
For Insulation Outside Diameter
5.3 in
For Maximum Copper Tube Size
3.5 in
Overall Length
12 in
For Minimum Copper Tube Size
3 in
Insulation Thickness Range
1/2 in to 1 in

Details

Item
Pipe Support
Material
TPV
Color
White
Finish
Painted
Type
With Insulation Saddle System
Max. Load (Lb.)
1,200 lb
Standards and Approvals
UL94-HB1 Rated
Insulation OD
5 1/4 in
Standards
UL94-HB1
Mount Type
Strut Channel
Minimum Operating Temperature
-50 Degrees F
Load Capacity
1,200 lb
Maximum Operating Temperature
275 Degrees F

Description

Pipe Support, Color White, Finish Painted, For Insulation Outside Diameter 5.3 in, For Maximum Copper Tube Size 3.5 in, For Minimum Copper Tube Size 3 in, Insulation Thickness Range 1/2 in to 1 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.