Zoro Homepage

Pipe Support, 6-1/4 in. W, Painted, 12 in.L

  • Mfr # SB625

  • Zoro # G3768759


product price: $11.35
/ea

Key Features

Material
TPV
Tube Size
4 in
Insulation Thickness
1/2 to 1-1/2 in
Color
Black
Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB625
Zoro #
G3768759
UPC #
840722135341
Country of Origin
United States

Dimensions

Tube Size
4 in
Insulation Thickness
1/2 to 1-1/2 in
Pipe Size
4 in
Width
6 1/4 in
Length
12 in
For Insulation Outside Diameter
6.3 in
For Maximum Copper Tube Size
4 in
Overall Length
12 in
Insulation Thickness Range
1/2 in to 1 1/2 in

Details

Item
Pipe Support
Material
TPV
Color
Black
Max. Load (Lb.)
1,200 lb
Insulation OD
6 1/4 in
Finish
Painted
Standards and Approvals
UL94-HB1 Rated
Type
With Insulation Saddle System
Load Capacity
1,200 lb
Mount Type
Strut Channel
Minimum Operating Temperature
-50 Degrees F
Standards
UL94-HB1
Maximum Operating Temperature
275 Degrees F

Description

Pipe Support, Color Black, Finish Painted, For Insulation Outside Diameter 6.3 in, For Maximum Copper Tube Size 4 in, Insulation Thickness Range 1/2 in to 1 1/2 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.