Pipe Support, 8-1/4 in. W, Painted, 12 in.L
Mfr # SB825
Zoro # G3768740
product price: $17.19
/eaKey Features
Material
TPV
Insulation Thickness
1/2 to 2 in
Standards and Approvals
UL94-HB1 Rated
Tube Size
4 in
Type
With Insulation Saddle System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB825
Zoro #
G3768740
UPC #
840722135358
Country of Origin
United States
Dimensions
Insulation Thickness
1/2 to 2 in
Tube Size
4 in
Length
12 in
Width
8 1/4 in
Pipe Size
4 in
For Insulation Outside Diameter
8.3 in
For Maximum Copper Tube Size
4 in
Overall Length
12 in
Insulation Thickness Range
1/2 in to 2 in
Details
Item
Pipe Support
Material
TPV
Standards and Approvals
UL94-HB1 Rated
Type
With Insulation Saddle System
Color
Black
Finish
Painted
Insulation OD
8 1/4 in
Max. Load (Lb.)
1,200 lb
Mount Type
Strut Channel
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-50 Degrees F
Standards
UL94-HB1
Load Capacity
1,200 lb
Description
Pipe Support, Color Black, Finish Painted, For Insulation Outside Diameter 8.3 in, For Maximum Copper Tube Size 4 in, Insulation Thickness Range 1/2 in to 2 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.