Zoro Homepage

Pipe Support, 8-1/4 in. W, TPV, 12 in. L

  • Mfr # SW825

  • Zoro # G3768689


product price: $17.99
/ea

Key Features

Material
TPV
Color
White
Length
12 in
Type
With Insulation Saddle System
Tube Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW825
Zoro #
G3768689
UPC #
840722135419
Country of Origin
United States

Dimensions

Length
12 in
Tube Size
4 in
Pipe Size
4 in
Width
8 1/4 in
Insulation Thickness
1/2 to 2 in
Overall Length
12 in
Insulation Thickness Range
1/2 in to 2 in
For Maximum Copper Tube Size
4 in
For Insulation Outside Diameter
8.3 in

Details

Item
Pipe Support
Material
TPV
Color
White
Type
With Insulation Saddle System
Standards and Approvals
UL94-HB1 Rated
Insulation OD
8 1/4 in
Max. Load (Lb.)
1,200 lb
Finish
Painted
Mount Type
Strut Channel
Minimum Operating Temperature
-50 Degrees F
Standards
UL94-HB1
Load Capacity
1,200 lb
Maximum Operating Temperature
275 Degrees F

Description

Pipe Support, Color White, Finish Painted, For Insulation Outside Diameter 8.3 in, For Maximum Copper Tube Size 4 in, Insulation Thickness Range 1/2 in to 2 in, Load Capacity 1,200 lb, Material TPV, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -50 Degrees F, Mount Type Strut Channel, Overall Length 12 in, Standards UL94-HB1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.