Snap-In Strut Clamp, 3/4 in OD Tube, 2-1/8 in H, TPE, Weld-On

  • Mfr # CL-12

  • Zoro # G2984138


product price:  $1.59
/ea

Key Features

Material
TPE
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Height (In.)
2 1/8 in
Width (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-12
Zoro #
G2984138
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 1/8 in
Width (In.)
1 3/8 in
Min. Hose Outside Dia. (In.)
3/4 in
Length (In.)
1 7/16 in
Tube Size (In.)
3/4 in
Overall Length
1 3/8 in
For Strut Channel Width
1 5/8 in
For Tube Outside Diameter
3/4 in
For Copper Tube Size
3/4 in
Overall Height
2 1/8 in
Overall Width
1 7/16 in
Installed Height
3 3/4 in
For Maximum Outside Diameter
3/4 in

Details

Material
TPE
Item
Snap-in Strut Clamp
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Description/Special Features
Strut Mounted, Sure Grip Tube/Pipe/Hose /One Piece
Metal Detectable
No
Compliance
UL
For Location
Indoor, Outdoor
Clamp Material
TPE
Resistance Properties
Corrosion Resistant
Features
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust
Number of Mounting Holes
0
Clamp Type
Snap-in Strut Clamp
For Number of Lines
1
Application
Light Duty Loads
Cushioned
Yes
Bolt Material
TPE
For Use On
Hose, Pipe, Tube
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Weld-On
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Series
Cush-A-Claw
Load Capacity
75 lb
Clamp Bore Style
Smooth
Clamp Style
Snap-In Clamp
Maximum Operating Temperature
275 Degrees F

Description

Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 4/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 4/5 in, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.