Zoro Homepage

Strut Clamp, 1 1/16"OD, 2 9/32"W

  • Mfr # 924105

  • Zoro # G808449480


product price: $7.49
/ea
Sold in multiples of 20 for $149.80

Key Features

Min. Hose Outside Dia. (In.)
1.05 in
For Strut Channel Width
1 5/8 in
Load Capacity
490 lb
For Maximum Outside Diameter
1 1/16 in
Clamp Material Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924105
Zoro #
G808449480
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.05 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
1 1/16 in
Overall Width
2 9/32 in
For Pipe Size
3/4 in
Overall Length
2 61/64 in
Installed Height
6 1/64 in
For Insulation Thickness
1/2 in
Overall Height
4 13/32 in

Details

Item
Strut Clamp
Load Capacity
490 lb
Clamp Material Finish
Zinc-Plated
For Number of Lines
1
For Use On
Fiberglass Insulation
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
Cushion Material
TPE
Clamp Style
Insulation Coupling
Mount Type
Channel
Maximum Operating Temperature
225 Degrees F
Number of Mounting Holes
0
Clamp Material
Steel

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 1/64 in, Load Capacity 490 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.