Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 1 1/4"OD, 4 1/8"W

  • Mfr # 929M32

  • Zoro # G108446493


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Min. Hose Outside Dia. (In.)
1.26 in
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Overall Width
4 1/8 in
Overall Height
5 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929M32
Zoro #
G108446493
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.26 in
Overall Width
4 1/8 in
Overall Height
5 3/32 in
For Strut Channel Width
1 5/8 in
For Insulation Thickness
1 1/2 in
For Pipe Size
1 1/4 in
Installed Height
6 23/32 in
For Maximum Outside Diameter
1 1/4 in
Overall Length
2 61/64 in

Details

Item
Strut Clamp
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
TPE
Clamp Material
Steel
Mount Type
Channel
Clamp Style
Insulation Coupling
Load Capacity
180 lb
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
Maximum Operating Temperature
225 Degrees F
Number of Mounting Holes
0
Clamp Type
Strut Clamp
For Use On
Fiberglass Insulation

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 23/32 in, Load Capacity 180 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.