Zoro Homepage

Strut Clamp, 1 3/8"OD, 3 41/64"W

  • Mfr # 928137

  • Zoro # G608448287


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Min. Hose Outside Dia. (In.)
1 3/8 in
Overall Length
2 61/64 in
Compatible Mfr Part Number
Wesanco Strut
Clamp Material Finish
Zinc-Plated
Mount Type
Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928137
Zoro #
G608448287
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 3/8 in
Overall Length
2 61/64 in
For Copper Tube Size
1 3/8 in
Overall Height
5 in
Overall Width
3 41/64 in
Installed Height
6 5/8 in
For Strut Channel Width
1 5/8 in
For Insulation Thickness
1 in
For Maximum Outside Diameter
1 3/8 in

Details

Item
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Material Finish
Zinc-Plated
Mount Type
Channel
Cushion Material
TPE
For Use On
Fiberglass Insulation
Maximum Operating Temperature
225 Degrees F
Clamp Type
Strut Clamp
Clamp Style
Insulation Coupling
Clamp Material
Steel
System of Measurement
Inch
Load Capacity
425 lb
Number of Mounting Holes
0
For Number of Lines
1
Clamp Bore Style
Smooth

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 3/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 5/8 in, Load Capacity 425 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.