Zoro Homepage

Strut Clamp, 1 5/16"OD, 2 1/2"W

  • Mfr # 924131

  • Zoro # G008449464


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Min. Hose Outside Dia. (In.)
1.31 in
For Strut Channel Width
1 5/8 in
For Insulation Thickness
1/2 in
Maximum Operating Temperature
225 Degrees F
Overall Length
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924131
Zoro #
G008449464
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.31 in
For Strut Channel Width
1 5/8 in
For Insulation Thickness
1/2 in
Overall Length
2 61/64 in
Overall Height
4 21/32 in
For Maximum Outside Diameter
1 5/16 in
Installed Height
6 17/64 in
For Pipe Size
1 in
Overall Width
2 1/2 in

Details

Item
Strut Clamp
Maximum Operating Temperature
225 Degrees F
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
Steel
Clamp Style
Insulation Coupling
Clamp Type
Strut Clamp
Mount Type
Channel
Cushion Material
TPE
For Use On
Fiberglass Insulation
Load Capacity
625 lb
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
Number of Mounting Holes
0

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 17/64 in, Load Capacity 625 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.