Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 1 5/16"OD, 3 41/64"W

  • Mfr # 928131

  • Zoro # G408449521


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Min. Hose Outside Dia. (In.)
1.31 in
Overall Height
5 17/64 in
Installed Height
6 57/64 in
For Strut Channel Width
1 5/8 in
Mount Type
Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928131
Zoro #
G408449521
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.31 in
Overall Height
5 17/64 in
Installed Height
6 57/64 in
For Strut Channel Width
1 5/8 in
Overall Width
3 41/64 in
For Maximum Outside Diameter
1 5/16 in
For Insulation Thickness
1 in
Overall Length
2 61/64 in
For Pipe Size
1 in

Details

Item
Strut Clamp
Mount Type
Channel
Clamp Type
Strut Clamp
Clamp Material Finish
Zinc-Plated
Clamp Style
Insulation Coupling
For Use On
Fiberglass Insulation
Cushion Material
TPE
Clamp Bore Style
Smooth
Clamp Material
Steel
Compatible Mfr Part Number
Wesanco Strut
Load Capacity
425 lb
Maximum Operating Temperature
225 Degrees F
Number of Mounting Holes
0
For Number of Lines
1

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 in, For Maximum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 57/64 in, Load Capacity 425 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.