Zoro Homepage

Strut Clamp, 1 5/8"OD, 3 3/4"W

  • Mfr # 728162

  • Zoro # G708448279


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Min. Hose Outside Dia. (In.)
1 5/8 in
Overall Length
2 61/64 in
Clamp Type
Strut Clamp
For Maximum Outside Diameter
1 5/8 in
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728162
Zoro #
G708448279
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 5/8 in
Overall Length
2 61/64 in
For Maximum Outside Diameter
1 5/8 in
Overall Width
3 3/4 in
Installed Height
7 1/8 in
For Copper Tube Size
1 5/8 in
For Strut Channel Width
1 5/8 in
Overall Height
5 1/2 in
For Insulation Thickness
1 in

Details

Item
Strut Clamp
Clamp Type
Strut Clamp
Load Capacity
555 lb
Clamp Style
Insulation Coupling
Maximum Operating Temperature
225 Degrees F
Clamp Bore Style
Smooth
Clamp Material
Steel
Clamp Material Finish
Zinc-Plated
Number of Mounting Holes
0
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
System of Measurement
Inch
For Use On
Elastomeric Insulation
Mount Type
Channel
Cushion Material
TPE

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 5/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 1/8 in, Load Capacity 555 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.