Zoro Homepage

Strut Clamp, 1 5/8"OD, 5 45/64"W

  • Mfr # 922162

  • Zoro # G808448292


product price: $43.15
/ea
Sold in multiples of 5 for $215.75

Key Features

Min. Hose Outside Dia. (In.)
1 5/8 in
Overall Length
2 61/64 in
Installed Height
7 7/8 in
For Number of Lines
1
Number of Mounting Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922162
Zoro #
G808448292
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 5/8 in
Overall Length
2 61/64 in
Installed Height
7 7/8 in
For Copper Tube Size
1 5/8 in
For Maximum Outside Diameter
1 5/8 in
For Insulation Thickness
2 in
Overall Height
6 1/4 in
Overall Width
5 45/64 in
For Strut Channel Width
1 5/8 in

Details

Item
Strut Clamp
For Number of Lines
1
Number of Mounting Holes
0
Clamp Type
Strut Clamp
System of Measurement
Inch
Cushion Material
TPE
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Insulation Coupling
For Use On
Fiberglass Insulation
Clamp Material
Steel
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
Mount Type
Channel
Load Capacity
180 lb
Maximum Operating Temperature
225 Degrees F

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 5/8 in, For Insulation Thickness 2 in, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 7/8 in, Load Capacity 180 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.