Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 13/16"OD, 3 1/64"W

  • Mfr # 928084

  • Zoro # G908449540


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Min. Hose Outside Dia. (In.)
0.84 in
Overall Height
4 27/32 in
Load Capacity
265 lb
For Maximum Outside Diameter
13/16 in
Maximum Operating Temperature
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928084
Zoro #
G908449540
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
0.84 in
Overall Height
4 27/32 in
For Maximum Outside Diameter
13/16 in
Installed Height
6 15/32 in
For Insulation Thickness
1 in
For Strut Channel Width
1 5/8 in
For Pipe Size
1/2 in
Overall Width
3 1/64 in
Overall Length
2 61/64 in

Details

Item
Strut Clamp
Load Capacity
265 lb
Maximum Operating Temperature
225 Degrees F
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Clamp Type
Strut Clamp
Clamp Style
Insulation Coupling
Clamp Bore Style
Smooth
Cushion Material
TPE
For Number of Lines
1
For Use On
Fiberglass Insulation
Number of Mounting Holes
0
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 in, For Maximum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 15/32 in, Load Capacity 265 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.