Zoro Homepage

Strut Clamp, 1"OD, 1 7/8"W

  • Mfr # 723100

  • Zoro # G008448269


product price: $6.79
/ea
Sold in multiples of 20 for $135.80

Key Features

Min. Hose Outside Dia. (In.)
1 in
Overall Length
2 61/64 in
Clamp Material Finish
Zinc-Plated
For Insulation Thickness
3/8 in
Overall Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723100
Zoro #
G008448269
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 in
Overall Length
2 61/64 in
For Insulation Thickness
3/8 in
Overall Height
4 1/8 in
Overall Width
1 7/8 in
For Copper Tube Size
1 in
For Maximum Outside Diameter
1 in
For Strut Channel Width
1 5/8 in
Installed Height
5 3/4 in

Details

Item
Strut Clamp
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
TPE
Clamp Type
Strut Clamp
System of Measurement
Inch
For Use On
Elastomeric Insulation
Mount Type
Channel
Number of Mounting Holes
0
Maximum Operating Temperature
225 Degrees F
Clamp Bore Style
Smooth
For Number of Lines
1
Clamp Style
Insulation Coupling

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 3/4 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.