Zoro Homepage

Strut Clamp, 2 15/16"OD, 5 11/16"W

  • Mfr # 929M75

  • Zoro # G108446776


product price: $81.59
/ea
Sold in multiples of 5 for $407.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
2.95 in
Maximum Operating Temperature
225 Degrees F
Load Capacity
525 lb
Clamp Bore Style
Smooth
Cushion Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929M75
Zoro #
G108446776
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2.95 in
For Maximum Outside Diameter
2 15/16 in
Overall Height
6 in
For Strut Channel Width
1 5/8 in
Overall Width
5 11/16 in
For Pipe Size
2 15/16 in
Overall Length
2 61/64 in
Installed Height
7 5/8 in
For Insulation Thickness
1 1/2 in

Details

Item
Strut Clamp
Maximum Operating Temperature
225 Degrees F
Load Capacity
525 lb
Clamp Bore Style
Smooth
Cushion Material
TPE
Number of Mounting Holes
0
Clamp Type
Strut Clamp
Clamp Material Finish
Zinc-Plated
For Number of Lines
1
Clamp Style
Insulation Coupling
Compatible Mfr Part Number
Wesanco Strut
For Use On
Fiberglass Insulation
Mount Type
Channel
Clamp Material
Steel

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 2 15/16 in, For Number of Lines 1, For Pipe Size 2 15/16 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 5/8 in, Load Capacity 525 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.