Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 2 15/16"OD, 5 9/64"W

  • Mfr # 928M75

  • Zoro # G008449372


product price: $28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

Min. Hose Outside Dia. (In.)
2.95 in
Clamp Type
Strut Clamp
Overall Width
5 9/64 in
For Insulation Thickness
1 in
Mount Type
Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928M75
Zoro #
G008449372
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2.95 in
Overall Width
5 9/64 in
For Insulation Thickness
1 in
For Strut Channel Width
1 5/8 in
Installed Height
7 1/8 in
Overall Height
5 1/2 in
For Pipe Size
2 15/16 in
Overall Length
2 61/64 in
For Maximum Outside Diameter
2 15/16 in

Details

Item
Strut Clamp
Clamp Type
Strut Clamp
Mount Type
Channel
Clamp Material
Steel
Number of Mounting Holes
0
For Use On
Fiberglass Insulation
Load Capacity
950 lb
Compatible Mfr Part Number
Wesanco Strut
Clamp Bore Style
Smooth
Clamp Material Finish
Zinc-Plated
Maximum Operating Temperature
225 Degrees F
Cushion Material
TPE
For Number of Lines
1
Clamp Style
Insulation Coupling

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 in, For Maximum Outside Diameter 2 15/16 in, For Number of Lines 1, For Pipe Size 2 15/16 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 1/8 in, Load Capacity 950 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.