Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 2 7/8"OD, 5 9/64"W

  • Mfr # 928287

  • Zoro # G808449572


product price: $34.79
/ea
Sold in multiples of 10 for $347.90

Key Features

Min. Hose Outside Dia. (In.)
2.875 in
Number of Mounting Holes
0
Cushion Material
TPE
Overall Height
5 57/64 in
For Maximum Outside Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928287
Zoro #
G808449572
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2.875 in
Overall Height
5 57/64 in
For Maximum Outside Diameter
2 7/8 in
For Strut Channel Width
1 5/8 in
Overall Width
5 9/64 in
For Insulation Thickness
1 in
For Pipe Size
2 1/2 in
Installed Height
7 33/64 in
Overall Length
3 15/16 in

Details

Item
Strut Clamp
Number of Mounting Holes
0
Cushion Material
TPE
Maximum Operating Temperature
225 Degrees F
Clamp Material
Steel
Load Capacity
820 lb
For Use On
Fiberglass Insulation
For Number of Lines
1
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
Clamp Style
Insulation Coupling
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
Mount Type
Channel

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness 1 in, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 33/64 in, Load Capacity 820 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.