Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 3 5/8"OD, 6 7/8"W

  • Mfr # 929362

  • Zoro # G808448247


product price: $63.15
/ea
Sold in multiples of 5 for $315.75

Key Features

Min. Hose Outside Dia. (In.)
3 5/8 in
Overall Length
3 15/16 in
System of Measurement
Inch
For Strut Channel Width
1 5/8 in
Installed Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929362
Zoro #
G808448247
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 5/8 in
Overall Length
3 15/16 in
For Strut Channel Width
1 5/8 in
Installed Height
8 3/8 in
Overall Height
6 3/4 in
For Insulation Thickness
1 1/2 in
Overall Width
6 7/8 in
For Maximum Outside Diameter
3 5/8 in
For Copper Tube Size
3 5/8 in

Details

Item
Strut Clamp
System of Measurement
Inch
Load Capacity
585 lb
Clamp Type
Strut Clamp
For Use On
Fiberglass Insulation
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
Number of Mounting Holes
0
Clamp Bore Style
Smooth
Clamp Style
Insulation Coupling
Cushion Material
TPE
Clamp Material
Steel
Clamp Material Finish
Zinc-Plated
Mount Type
Channel
Maximum Operating Temperature
225 Degrees F

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 5/8 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 3 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 8 3/8 in, Load Capacity 585 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.