Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Clamp, 5 1/8"OD, 7 7/8"W

  • Mfr # 928512

  • Zoro # G408448241


product price: $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
5 1/8 in
Overall Length
3 15/16 in
For Maximum Outside Diameter
5 1/8 in
For Strut Channel Width
1 5/8 in
Clamp Style
Insulation Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
928512
Zoro #
G408448241
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
5 1/8 in
Overall Length
3 15/16 in
For Maximum Outside Diameter
5 1/8 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
5 1/8 in
Overall Height
7 1/2 in
Installed Height
9 1/8 in
Overall Width
7 7/8 in
For Insulation Thickness
1 in

Details

Item
Strut Clamp
Clamp Style
Insulation Coupling
Maximum Operating Temperature
225 Degrees F
Number of Mounting Holes
0
Clamp Type
Strut Clamp
System of Measurement
Inch
For Use On
Fiberglass Insulation
Mount Type
Channel
Clamp Bore Style
Smooth
Cushion Material
TPE
Load Capacity
1,135 lb
Clamp Material
Steel
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
Clamp Material Finish
Zinc-Plated

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 5 1/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 5 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 9 1/8 in, Load Capacity 1,135 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.