Zoro Homepage

Strut Clamp, 7/8"OD, 2 1/2"W

  • Mfr # 726087

  • Zoro # G608448317


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Min. Hose Outside Dia. (In.)
7/8 in
Overall Length
2 61/64 in
Clamp Material Finish
Zinc-Plated
For Strut Channel Width
1 5/8 in
For Copper Tube Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726087
Zoro #
G608448317
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
7/8 in
Overall Length
2 61/64 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
7/8 in
Installed Height
6 7/32 in
Overall Height
4 19/32 in
Overall Width
2 1/2 in
For Maximum Outside Diameter
7/8 in
For Insulation Thickness
3/4 in

Details

Item
Strut Clamp
Clamp Material Finish
Zinc-Plated
For Use On
Elastomeric Insulation
Clamp Material
Steel
Cushion Material
TPE
Maximum Operating Temperature
225 Degrees F
Clamp Bore Style
Smooth
Clamp Style
Insulation Coupling
Load Capacity
245 lb
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
System of Measurement
Inch
Number of Mounting Holes
0
For Number of Lines
1
Mount Type
Channel

Description

Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 7/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 7/32 in, Load Capacity 245 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.