Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U Bolt Cushion Clamp, S/S, 1-3/8 In Tube

  • Mfr # UB1-3/8TA6

  • Zoro # G9716393


product price: $16.25
/ea

Key Features

Material
Stainless Steel, Thermoplastic Elastomer
Type
U-Bolt Cushion
Height (In.)
2 23/32 in
Width (In.)
11/16 in
Length (In.)
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1-3/8TA6
Zoro #
G9716393
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 23/32 in
Width (In.)
11/16 in
Length (In.)
2 19/64 in
Tube Size (In.)
1 3/8 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 UNC-2B

Details

Material
Stainless Steel, Thermoplastic Elastomer
Item
Cushion Clamp
Type
U-Bolt Cushion
Metal Detectable
Yes
Includes
(1) Cushion, (1) U Bolt
Description/Special Features
Flat Surface Pipe Securing

Description

Cushion Clamp, Includes (1) Cushion, (1) U Bolt

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.