Vibration Beta Clamp, 1 1/16"OD, 3 11/32"W

  • Mfr # H4017S-AL
  • Zoro # G5787372
product price: 
$
33.89
/ea

Key Features

Material
Steel with Aluminum Cushion
Pipe Size (In.)
3/4 in
Type
Heavy Duty
Height (In.)
2 1/2 in
Width (In.)
1 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H4017S-AL
Zoro #
G5787372
UPC #
-
Country of Origin
Multiple
Material
Steel with Aluminum Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Max. Pressure
10000 psi
Number of Mounting Holes
0
Maximum Operating Temperature
500 Degrees F
For Use On
Electric Cables, Hose, Pipe, Tube
Cushioned
Yes
Series
Heavy
Clamp Bore Style
Ribbed
Maximum Operating Pressure
10,000 psi
Cushion Material
Aluminum
For Number of Lines
1
Top Plate Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Bottom Plate Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Minimum Operating Temperature
-22 Degrees F
Includes Mounting Hardware
Yes
Bolt Material
Steel
Clamp Material
Steel
System of Measurement
Inch
Shell Material
Steel with Aluminum Cushion

Dimensions

Pipe Size (In.)
3/4 in
Height (In.)
2 1/2 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
1.050 in
Length (In.)
3 11/32 in
Bolt Size (In.)
3/8-16 x 2-1/4
Thread Size (In.)
3/8
Overall Height
2 3/5 in
Overall Width
3 2/5 in
Overall Length
1 1/5 in
For Pipe Size
3/4 in
Bolt Length
2 1/5 in
For Maximum Outside Diameter
1 1/16 in
Mount Hole Center-to-Center Length
1 4/5 in
For Minimum Outside Diameter
1 1/16 in
Wire Rope Length
1 1/5 in
Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews