Shop ZSI

Vibration Beta Clamp, 1 7/8"OD, 5 29/32"W

  • Mfr # H6030S
  • Zoro # G5695767

product price: 
$
28.19
/ea

Key Features

Material
Steel with Polypropylene Cushion
Pipe Size (In.)
1 9/10 in
Type
Heavy Duty
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6030S
Zoro #
G5695767
UPC #
-
Country of Origin
China
Material
Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Metal Detectable
Yes
Features
Economical Design
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
For Number of Lines
1
Cushion Material
Polypropylene
Series
Heavy
Bolt Material
Steel
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Cushioned
Yes
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Bore Style
Ribbed
Bottom Plate Material
Steel
Includes Mounting Hardware
Yes
Top Plate Material
Steel
Maximum Operating Pressure
10,000 psi
For Environment
Industrial, Marine, O.E.M., Terrestrial
Mount Type
Weld-On
Number of Mounting Holes
0
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Assembly
Clamp Material
Steel
System of Measurement
Inch
Shell Material
Steel with Polypropylene Cushion
Traction Material
Steel with Polypropylene Cushion

Dimensions

Pipe Size (In.)
1 9/10 in
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
1.900 in
Length (In.)
5 29/32 in
Bolt Size (In.)
1/2-13 x 4
Thread Size (In.)
1/2
Overall Length
1 4/5 in
Overall Width
6 in
Overall Height
4 2/5 in
Mount Hole Center-to-Center Length
3 3/5 in
For Maximum Outside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Bolt Length
4 in
For Minimum Outside Diameter
1 7/8 in
Wire Rope Length
1 4/5 in
Length
1 4/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.