Vibration Beta Clamp, 11/16"OD, 1 21/32"W

  • Mfr # S2011S-SS
  • Zoro # G2119923
product price: 
$
18.15
/ea

Key Features

Material
Stainless Steel
Type
Single
Min. Hose Outside Dia. (In.)
.675 in
Tube Size
3/8"
Max. Pressure (PSI)
1500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2011S-SS
Zoro #
G2119923
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Single
Max. Pressure (PSI)
1500
Insert Material
Polypropylene
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Temp. Range (F)
-22 Degrees to 194 Degrees F
Hardware Material
Stainless Steel
Standards
ASSE
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Features
Economical Design
Metal Detectable
Yes
Clamp Material
304 Stainless Steel
Cushioned
Yes
Cushion Material
Polypropylene
Load Capacity
2,500 lb
Clamp Bore Style
Ribbed
Maximum Operating Pressure
1,500 psi
Includes Mounting Hardware
Yes
Bottom Plate Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
For Environment
Industrial, Marine, O.E.M., Terrestrial
Resistance Properties
Shock Absorbing, Vibration Damping
For Use On
Electric Cables, Hose, Pipe, Tube
Top Plate Material
304 Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Series
Standard
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Mount Type
Weld-On
System of Measurement
Inch
Shell Material
Stainless Steel

Dimensions

Min. Hose Outside Dia. (In.)
.675 in
Tube Size
3/8"
Length
1 1/5 in
Pipe Size
3/8 in
Width
1.98 in
Height
1.54 in
Depth
1.2 in
Overall Height
1 3/5 in
Overall Length
1 1/5 in
Overall Width
1 3/5 in
Bolt Length
1 2/5 in
For Pipe Size
3/8 in
Mount Hole Center-to-Center Length
1 in
For Maximum Outside Diameter
11/16 in
For Minimum Outside Diameter
11/16 in
Wire Rope Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews