Shop ZSI
See all product information
Create Account
Vibration Beta Clamp, 2 1/4"OD, 5 29/32"W
- Mfr # H6034S
- Zoro # G5706285
product price:Â
$
20.25
/ea
Key Features
Material
Steel with Polypropylene Cushion
Type
Heavy Duty
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H6034S
- Zoro #
- G5706285
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 4 21/64 in
- Width (In.)
- 1 49/64 in
- Min. Hose Outside Dia. (In.)
- 2 1/4 in
- Length (In.)
- 5 29/32 in
- Tube Size (In.)
- 2 1/4 in
- Thread Size (In.)
- 1/2
- Bolt Size (In.)
- 1/2-13 x 4
- Overall Width
- 6 in
- Overall Length
- 1 4/5 in
- Overall Height
- 4 2/5 in
- For Copper Tube Size
- 2 1/5 in
- Mount Hole Center-to-Center Length
- 3 3/5 in
- For Maximum Outside Diameter
- 2 1/4 in
- For Tube Outside Diameter
- 2 1/5 in
- Bolt Length
- 4 in
- For Minimum Outside Diameter
- 2 1/4 in
- Wire Rope Length
- 1 4/5 in
- Length
- 1 4/5 in
- Fits Chest Size
- Economical Design
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 1/5 in, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 2 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.