Vibration Beta Clamp, 2 3/8"OD, 5 29/32"W

  • Mfr # H6038S-SS
  • Zoro # G5705901
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel with Polypropylene Cushion
Pipe Size (In.)
2 in
Type
Heavy Duty
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6038S-SS
Zoro #
G5705901
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Type
Heavy Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
Yes
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Max. Pressure
10000 psi
Clamp Material
304 Stainless Steel
Clamp Type
Beta Clamp Assembly
For Number of Lines
1
Resistance Properties
Shock Absorbing, Vibration Damping
For Environment
Industrial, Marine, O.E.M., Terrestrial
For Use On
Electric Cables, Hose, Pipe, Tube
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Top Plate Material
304 Stainless Steel
Cushion Material
Polypropylene
Maximum Operating Pressure
10,000 psi
Mount Type
Weld-On
Includes Mounting Hardware
Yes
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
Cushioned
Yes
Features
Economical Design
Minimum Operating Temperature
-22 Degrees F
Number of Mounting Holes
0
Series
Heavy
Clamp Bore Style
Ribbed
System of Measurement
Inch
Shell Material
Stainless Steel with Polypropylene Cushion
Traction Material
Stainless Steel with Polypropylene Cushion

Dimensions

Pipe Size (In.)
2 in
Height (In.)
4 21/64 in
Width (In.)
1 49/64 in
Min. Hose Outside Dia. (In.)
2 3/8 in
Length (In.)
5 29/32 in
Thread Size (In.)
1/2
Bolt Size (In.)
1/2-13 x 4
For Tube Outside Diameter
2 2/5 in
Overall Height
4 2/5 in
Mount Hole Center-to-Center Length
3 3/5 in
Overall Length
1 4/5 in
Overall Width
6 in
For Pipe Size
2 in
Bolt Length
4 in
For Maximum Outside Diameter
2 3/8 in
For Minimum Outside Diameter
2 3/8 in
Wire Rope Length
1 4/5 in
Length
1 4/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Minimum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews