Shop ZSI
See all product information
Create Account
Vibration Beta Clamp, 3 1/2"OD, 7 5/64"W
- Mfr # H7056S-AL
- Zoro # G5687333
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Material
Steel with Aluminum Cushion
Pipe Size (In.)
3 in
Type
Heavy Duty
Height (In.)
5 1/2 in
Width (In.)
2 23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H7056S-AL
- Zoro #
- G5687333
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size (In.)
- 3 in
- Height (In.)
- 5 1/2 in
- Width (In.)
- 2 23/64 in
- Min. Hose Outside Dia. (In.)
- 3 1/2 in
- Length (In.)
- 7 5/64 in
- Thread Size (In.)
- 5/8
- Bolt Size (In.)
- 5/8-11 x 5-1/4
- Overall Height
- 5 3/5 in
- Overall Width
- 7 in
- Overall Length
- 2 2/5 in
- For Maximum Outside Diameter
- 3 1/2 in
- Mount Hole Center-to-Center Length
- 4 4/5 in
- Bolt Length
- 5 1/5 in
- For Pipe Size
- 3 in
- For Minimum Outside Diameter
- 3 1/2 in
- For Copper Tube Size
- 3 3/5 in
- Wire Rope Length
- 2 2/5 in
- Length
- 2 2/5 in
- Fits Chest Size
- Economical Design
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 3 3/5 in, For Maximum Outside Diameter 3 1/2 in, For Minimum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.