Shop ZSI

Vibration Beta Clamp, 7/8"OD, 2 3/64"W

  • Mfr # S3015S-SS
  • Zoro # G9716533

product price: 
$
20.79
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
1 39/64 in
Width (In.)
1 13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3015S-SS
Zoro #
G9716533
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel with Polypropylene Cushion
Item
Vibration-Dampening Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Metal Detectable
Yes
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Assembly
Cushioned
Yes
Features
Economical Design
Cushion Material
Polypropylene
Clamp Material
304 Stainless Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
Includes Mounting Hardware
Yes
Bottom Plate Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
For Number of Lines
1
Series
Standard
Load Capacity
1,500 lb
Clamp Bore Style
Ribbed
Top Plate Material
304 Stainless Steel
Maximum Operating Pressure
1,500 psi
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Number of Mounting Holes
0
For Use On
Electric Cables, Hose, Pipe, Tube
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
System of Measurement
Inch
Mount Type
Weld-On
Shell Material
Stainless Steel with Polypropylene Cushion
Traction Material
Stainless Steel with Polypropylene Cushion

Dimensions

Height (In.)
1 39/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
7/8 in
Length (In.)
2 3/64 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-1/2
Tube Size (In.)
7/8 in
For Maximum Outside Diameter
7/8 in
Overall Width
2 in
Overall Length
1 1/5 in
Overall Height
1 3/5 in
Bolt Length
1 3/5 in
For Tube Outside Diameter
4/5 in
Mount Hole Center-to-Center Length
1 1/5 in
For Copper Tube Size
4/5 in
For Minimum Outside Diameter
7/8 in
Wire Rope Length
1 1/5 in
Length
1 1/5 in
Fits Chest Size
Economical Design

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.