Zoro Homepage

Vibration-Damping Pipe Clamp, 1 39/64" H

  • Mfr # S3014S-BLKGRG

  • Zoro # G910769711


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Standards
Din 3015-1
Number of Mounting Holes
0
Clamp Material Finish
Nickel plated
Clamp Bore Style
Ribbed
Clamp Type
Cushion Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3014S-BLKGRG
Zoro #
G910769711
UPC #
-
Country of Origin
China

Dimensions

For Maximum Outside Diameter
13/16 in
Installed Height
1 39/64 in
Overall Height
1 39/64 in
For Strut Channel Width
1 5/8 in
For Pipe Size
1/2 in
Bolt Length
1 1/2 in
For Minimum Outside Diameter
21/25 in
Overall Width
2 3/64 in
Overall Length
1 3/16 in

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Cushion Clamp, Compatible Grainger Part Number 814LJ9, Compatible Mfr Part Number S3014S-BLKGRG, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 21/25 in, For Number of Lines 7, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.