Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damping Pipe Clamp, 1 39/64" H

  • Mfr # S3016S-BLKGRG

  • Zoro # G710769737


product price: $4.79
/ea

Key Features

Standards
Din 3015-1
Clamp Type
Cushion Clamp
Minimum Operating Temperature
-22 Degrees F
For Maximum Outside Diameter
1 in
Cushion Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3016S-BLKGRG
Zoro #
G710769737
UPC #
-
Country of Origin
China

Dimensions

For Maximum Outside Diameter
1 in
Overall Height
1 39/64 in
For Copper Tube Size
1 in
Bolt Length
1 1/2 in
For Strut Channel Width
1 5/8 in
Overall Length
1 3/16 in
For Minimum Outside Diameter
1 in
Overall Width
2 3/64 in
For Tube Outside Diameter
1 in
Installed Height
1 39/64 in

Details

Item
Vibration-Damping Pipe Clamp
Standards
Din 3015-1
Clamp Type
Cushion Clamp
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
Compatible Mfr Part Number
S3016S-BLKGRG
Clamp Style
Weld Plate Mount Clamp
For Use On
Electrical Cables, Hose, Pipe, Tube
Features
Noise Reducing, Ribs in Clamp Bore Absorb Shock and Vibration in Direction of Tube Axis, Anchor Clamps to Machinery and Steel Work with Weldable Plates, Shock Absorption, Identical Upper and Lower Clamp Halves, Vibration Dampening
Clamp Bore Style
Ribbed
For Number of Lines
8
Number of Mounting Holes
0
Mount Type
Weld-On
Maximum Operating Temperature
194 Degrees F
Series
BETA
Clamp Material Finish
Nickel plated
Maximum Operating Pressure
1,500 psi
Application
Electrical Cable and General Duty Piping, Standard Hydraulics, General Pipe Construction
Top Plate Material
Steel
Cushioned
Yes
Clamp Material
Steel
Bottom Plate Material
Metal

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Cushion Clamp, Compatible Grainger Part Number 814LK0, Compatible Mfr Part Number S3016S-BLKGRG, Cushion Material Polypropylene, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Number of Lines 8, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.