Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damping Pipe Clamp, 1 7/8" H

  • Mfr # HM3008SGRG

  • Zoro # G010516727


product price: $7.99
/ea

Key Features

Standards
DIN 3015-2
Clamp Material Finish
Nickel plated
For Tube Outside Diameter
8 mm
Overall Length
1 3/16 in
For Use On
Electrical Cables, Hose, Pipe, Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3008SGRG
Zoro #
G010516727
UPC #
-
Country of Origin
China

Dimensions

For Tube Outside Diameter
8 mm
Overall Length
1 3/16 in
Installed Height
1 7/8 in
Mount Hole Center-to-Center Length
1 19/64 in
For Copper Tube Size
8 mm
For Maximum Outside Diameter
8 mm
For Minimum Outside Diameter
8 mm
Overall Height
1 7/8 in
Overall Width
2 7/8 in

Details

Item
Vibration-Damping Pipe Clamp
Standards
DIN 3015-2
Clamp Material Finish
Nickel plated
For Use On
Electrical Cables, Hose, Pipe, Tube
Clamp Bore Style
Ribbed
Cushion Material
Polypropylene
Series
BETA
Features
Absorbs High Levels of Shock, Noise and Vibration
Maximum Operating Pressure
1,500 psi
Clamp Type
Beta Clamp Cushion
Cushioned
Yes
Number of Mounting Holes
0
Clamp Style
Weld Plate Mount Clamp
Compatible Mfr Part Number
HM3008SGRG
Clamp Material
Steel
Maximum Operating Temperature
194 Degrees F
Mount Type
Weld-On
For Number of Lines
1
Minimum Operating Temperature
-22 Degrees F
System of Measurement
Inch

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Beta Clamp Cushion, Compatible Grainger Part Number 814LJ3, Compatible Mfr Part Number HM3008SGRG, Cushion Material Polypropylene, For Copper Tube Size 8 mm, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 8 mm, For Minimum Outside Diameter 8 mm, For Number of Lines 1, Included Insulation Thickness Not Applicable, Installed Height 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.