Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damping Pipe Clamp, 1 7/8" H

  • Mfr # HM3012SGRG

  • Zoro # G210516732


product price: $10.25
/ea

Key Features

Standards
DIN 3015-2
For Minimum Outside Diameter
12 mm
Minimum Operating Temperature
-22 Degrees F
For Copper Tube Size
12 mm
Clamp Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3012SGRG
Zoro #
G210516732
UPC #
-
Country of Origin
China

Dimensions

For Minimum Outside Diameter
12 mm
For Copper Tube Size
12 mm
Mount Hole Center-to-Center Length
1 19/64 in
For Tube Outside Diameter
12 mm
Overall Length
1 3/16 in
Installed Height
1 7/8 in
Overall Width
2 7/8 in
Overall Height
1 7/8 in
For Maximum Outside Diameter
12 mm

Details

Item
Vibration-Damping Pipe Clamp
Standards
DIN 3015-2
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Clamp Type
Beta Clamp Cushion
Clamp Style
Weld Plate Mount Clamp
Cushion Material
Polypropylene
Cushioned
Yes
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Maximum Operating Pressure
1,500 psi
Features
Absorbs High Levels of Shock, Noise and Vibration
Maximum Operating Temperature
194 Degrees F
Series
BETA
Mount Type
Weld-On
Clamp Material Finish
Nickel plated
For Number of Lines
2
For Use On
Electrical Cables, Hose, Pipe, Tube
Compatible Mfr Part Number
HM3012SGRG
System of Measurement
Inch

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Beta Clamp Cushion, Compatible Grainger Part Number 814LJ4, Compatible Mfr Part Number HM3012SGRG, Cushion Material Polypropylene, For Copper Tube Size 12 mm, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 mm, For Minimum Outside Diameter 12 mm, For Number of Lines 2, Included Insulation Thickness Not Applicable, Installed Height 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.