Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damping Pipe Clamp, 1 7/8" H

  • Mfr # HM3018SGRG

  • Zoro # G310516670


product price: $7.99
/ea

Key Features

Standards
DIN 3015-2
Features
Absorbs High Levels of Shock, Noise and Vibration
Minimum Operating Temperature
-22 Degrees F
Overall Height
1 7/8 in
For Minimum Outside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3018SGRG
Zoro #
G310516670
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 7/8 in
For Minimum Outside Diameter
18 mm
Overall Length
1 3/16 in
For Tube Outside Diameter
18 mm
Mount Hole Center-to-Center Length
1 19/64 in
For Copper Tube Size
18 mm
For Maximum Outside Diameter
18 mm
Installed Height
1 7/8 in
Overall Width
2 7/8 in

Details

Item
Vibration-Damping Pipe Clamp
Standards
DIN 3015-2
Features
Absorbs High Levels of Shock, Noise and Vibration
Minimum Operating Temperature
-22 Degrees F
Clamp Bore Style
Ribbed
Compatible Mfr Part Number
HM3018SGRG
Clamp Material
Steel
Maximum Operating Temperature
194 Degrees F
Mount Type
Weld-On
For Use On
Electrical Cables, Hose, Pipe, Tube
Clamp Material Finish
Nickel plated
For Number of Lines
3
Series
BETA
Clamp Style
Weld Plate Mount Clamp
Clamp Type
Beta Clamp Cushion
Number of Mounting Holes
0
Cushioned
Yes
Maximum Operating Pressure
1,500 psi
Cushion Material
Polypropylene
System of Measurement
Inch

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Beta Clamp Cushion, Compatible Grainger Part Number 814LJ5, Compatible Mfr Part Number HM3018SGRG, Cushion Material Polypropylene, For Copper Tube Size 18 mm, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 18 mm, For Minimum Outside Diameter 18 mm, For Number of Lines 3, Included Insulation Thickness Not Applicable, Installed Height 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.