Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damping Pipe Clamp, 2 33/64" H

  • Mfr # HM4020SGRG

  • Zoro # G510516739


product price: $11.49
/ea

Key Features

Standards
DIN 3015-2
Series
BETA
Overall Height
2 33/64 in
Overall Length
1 3/16 in
Overall Width
3 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM4020SGRG
Zoro #
G510516739
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 33/64 in
Overall Length
1 3/16 in
Overall Width
3 11/32 in
For Copper Tube Size
20 mm
For Maximum Outside Diameter
20 mm
For Minimum Outside Diameter
20 mm
For Tube Outside Diameter
20 mm
Mount Hole Center-to-Center Length
1 49/64 in
Installed Height
2 33/64 in

Details

Item
Vibration-Damping Pipe Clamp
Standards
DIN 3015-2
Series
BETA
Maximum Operating Pressure
1,500 psi
Cushion Material
Polypropylene
Clamp Bore Style
Ribbed
Compatible Mfr Part Number
HM4020SGRG
Cushioned
Yes
Minimum Operating Temperature
-22 Degrees F
Clamp Material
Steel
Features
Absorbs High Levels of Shock, Noise and Vibration
Clamp Type
Beta Clamp Cushion
Maximum Operating Temperature
194 Degrees F
For Use On
Electrical Cables, Hose, Pipe, Tube
Number of Mounting Holes
0
For Number of Lines
4
Clamp Style
Weld Plate Mount Clamp
Mount Type
Weld-On
Clamp Material Finish
Nickel plated
System of Measurement
Inch

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Beta Clamp Cushion, Compatible Grainger Part Number 814LJ6, Compatible Mfr Part Number HM4020SGRG, Cushion Material Polypropylene, For Copper Tube Size 20 mm, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 20 mm, For Minimum Outside Diameter 20 mm, For Number of Lines 4, Included Insulation Thickness Not Applicable, Installed Height 2 33/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.