Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Damping Pipe Clamp, 2 33/64" H

  • Mfr # HM4030SGRG

  • Zoro # G710516676


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Standards
DIN 3015-2
Clamp Material
Steel
Clamp Style
Weld Plate Mount Clamp
Cushion Material
Polypropylene
Maximum Operating Pressure
1,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM4030SGRG
Zoro #
G710516676
UPC #
-
Country of Origin
China

Dimensions

For Tube Outside Diameter
30 mm
Installed Height
2 33/64 in
Mount Hole Center-to-Center Length
1 49/64 in
For Maximum Outside Diameter
30 mm
Overall Height
2 33/64 in
For Minimum Outside Diameter
30 mm
For Copper Tube Size
30 mm
Overall Length
1 3/16 in
Overall Width
3 11/32 in

Details

Item
Vibration-Damping Pipe Clamp
Standards
DIN 3015-2
Clamp Material
Steel
Clamp Style
Weld Plate Mount Clamp
Cushion Material
Polypropylene
Maximum Operating Pressure
1,500 psi
Cushioned
Yes
Series
BETA
For Use On
Electrical Cables, Hose, Pipe, Tube
Number of Mounting Holes
0
Features
Absorbs High Levels of Shock, Noise and Vibration
Maximum Operating Temperature
194 Degrees F
Clamp Type
Beta Clamp Cushion
Minimum Operating Temperature
-22 Degrees F
Clamp Bore Style
Ribbed
Compatible Mfr Part Number
HM4030SGRG
Clamp Material Finish
Nickel plated
For Number of Lines
5
Mount Type
Weld-On
System of Measurement
Inch

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Beta Clamp Cushion, Compatible Grainger Part Number 814LJ7, Compatible Mfr Part Number HM4030SGRG, Cushion Material Polypropylene, For Copper Tube Size 30 mm, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 30 mm, For Minimum Outside Diameter 30 mm, For Number of Lines 5, Included Insulation Thickness Not Applicable, Installed Height 2 33/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.