Zoro Homepage

Vibration-Damping Pipe Clamp, 2 63/64" H

  • Mfr # HM5035SGRG

  • Zoro # G110516696


product price: $6.99
/ea

Key Features

Standards
DIN 3015-2
Clamp Bore Style
Ribbed
Overall Length
1 3/16 in
For Minimum Outside Diameter
35 mm
Compatible Mfr Part Number
HM5035SGRG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5035SGRG
Zoro #
G110516696
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/16 in
For Minimum Outside Diameter
35 mm
Installed Height
2 63/64 in
Overall Width
3 15/16 in
Overall Height
2 63/64 in
Mount Hole Center-to-Center Length
2 23/64 in
For Copper Tube Size
35 mm
For Tube Outside Diameter
35 mm
For Maximum Outside Diameter
35 mm

Details

Item
Vibration-Damping Pipe Clamp
Standards
DIN 3015-2
Clamp Bore Style
Ribbed
Compatible Mfr Part Number
HM5035SGRG
Minimum Operating Temperature
-22 Degrees F
Series
BETA
Features
Absorbs High Levels of Shock, Noise and Vibration
Maximum Operating Temperature
194 Degrees F
Clamp Material Finish
Nickel plated
Clamp Material
Steel
Mount Type
Weld-On
Maximum Operating Pressure
1,500 psi
Clamp Style
Weld Plate Mount Clamp
For Number of Lines
6
Clamp Type
Beta Clamp Cushion
For Use On
Electrical Cables, Hose, Pipe, Tube
Cushioned
Yes
Number of Mounting Holes
0
Cushion Material
Polypropylene
System of Measurement
Inch

Description

Vibration-Damping Pipe Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Nickel plated, Clamp Type Beta Clamp Cushion, Compatible Grainger Part Number 814LJ8, Compatible Mfr Part Number HM5035SGRG, Cushion Material Polypropylene, For Copper Tube Size 35 mm, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 35 mm, For Minimum Outside Diameter 35 mm, For Number of Lines 6, Included Insulation Thickness Not Applicable, Installed Height 2 63/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.