This item is Discontinued.

Zte ZTE ZTE Blade A5 2020 6.09 in. 32GB 2GB RAM GSM Dual Sim 4G LTE Unlocked Cell Phone ZTE Blade A5 2020

ZTE ZTE Blade A5 2020 6.09 in. 32GB 2GB RAM GSM Dual Sim 4G LTE Unlocked Cell Phone (Discontinued)

  • Mfr # ZTE Blade A5 2020
  • Zoro # G003740245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZTE Blade A5 2020
Zoro #
G003740245
UPC #
6902176050800
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • 32GB 2GB RAM GSM Dual Sim 4G LTE Unlocked Cell Phone
  • 13 MP + 2 MP Rear Camera 8 MP Front-Facing Camera
  • 2GB RAM 32GB Up to 256GB MicroSD (TF Card)
  • Non-removable Li-Ion Battery 3200mAh
  • GSM (Compatible with AT&T, T-Mobile and associated MVNO's)
Specifications
  • Technology: 4G LTE
  • Form Factor: Smart Phones
  • Dual SIM: Yes
  • SIM Card Type: Nano SIM
  • Secondary SIM Card Type: Nano SIM
  • Audio Connectors: 3.5 mm jack
  • Touch Screen: Yes
  • Main Display Size: 6.09"
  • Main Display Resolution: 1560 x 720
  • Rear Camera: Dual: 13 MP + 2 MP
  • Flash: Yes
  • Front-Facing Camera: 8 MP
  • Operating System: Android 9.0 Pie
  • Processor Core: Octa-core
  • Processor Speed: 1.6 GHz
  • RAM: 2GB
  • Built-in Storage: 32GB
  • Expansion Slot Type: MicroSD (TF Card)
  • Max Storage Expansion: Up to 256GB
  • Wi-Fi Support: IEEE802.11b/g/n
  • WiFi: Yes
  • USB: MicroUSB v2.0
  • Bluetooth Support: Bluetooth v4.2
  • Battery Capacity: 3200mAh
  • Battery Type: Non-removable Li-Ion Battery
  • GPS Integrated: Yes
  • Additional Function: Wi-Fi/GPS
  • Weight: 0.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.