This item is Discontinued.

Zuke’S Zukes Performance Pet - Mini Naturals Treats- Wild Rabbit 1 Pound - 33526 613423330267

Zukes Performance Pet - Mini Naturals Treats- Wild Rabbit 1 Pound - 33526 (Discontinued)

  • Mfr # 613423330267
  • Zoro # G703757574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613423330267
Zoro #
G703757574
UPC #
613423330267
Country of Origin
China

Description

MINI NATURALS TREATS
  • Small size- the perfect training treat for adult dogs or puppies.
  • Delicious, soft, semi-moist texture.
  • Low calorie- at only 3 calories each, these treats are great for small dogs, big dogs and big dogs who could be smaller.
  • Made with high quality proteins and grains, and enriched with vitamins and minerals.
  • Made in the usa with usa sourced meats, grains, fruits and vegetables.
  • Free of wheat, corn and soy, and made without artificial colors, flavors or by-products.

  • UPC : 613423330267
    Color : WILD RABBIT
    Size : 1 POUND
    Length : 1.75
    Width : 6.25
    Height : 7.75
    Product Type : Dog - Treats / Soft Treats
    Shipping Dimensions: 1.75x6.25x7.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.