This item is Discontinued.

Zunammy Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red FS2006RE

Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red (Discontinued)

  • Mfr # FS2006RE
  • Zoro # G403785969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2006RE
Zoro #
G403785969
UPC #
12436827397
Country of Origin
China

Description

Has In-built 26 Retro Games, Including Tetris, Tanks, Airplanes, Shooting Games. Enjoy a good time while travelling with the portable retro styled video game. The video games comes within built games and is pocket friendly. It also has power ban capabilities Retro Game Console Power Bank, Travel Portable Retro Video Games Built-in 500 Electronic Games.

Features
  • High capacity 5000mah
  • It can be connected with TV
  • Upgrade li-polymer battery which can play over 50h
  • Screen update, battery upgrade, material upgrade
  • One time charging can be used to one week for game playing
  • Power bank function, it is not just a game player, it can also charge your mobile phone
Specifications
  • Color: Red
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.