Shop ZUO MODERN
Create Account
Pinery Dining Table, Brown
- Mfr # 703789
- Zoro # G524217547
product price:Â
$
404.99
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
- 703789
- Zoro #
- G524217547
- UPC #
- -
- Country of Origin
- China
Description
The Pinery collection features a stunning copper basket pattern synthetic weave covering a galvanized aluminum frame for a distinctive design statement. Pinery Dining table features a rectangular design and tempered glass top. The collection includes dining table & chair; and entire lounge series featuring armchair, sofa, corner, middle, chaise, coffee table and ottoman. Features Easy Installation. Pinery Dining Table. Specifications Color: Brown. Material: Aluminum. Dimension: 29 in H x 39.4 in W x 67.3 in L. Weight: 75 lbs.