Zoro Homepage

1-1/4" Pipe Copper Crimp Clamp Ring

  • Mfr # QCR6XPC

  • Zoro # G5487785


product price: $3.59
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Clamp Ring
Fitting Connection Type
PEx Qickport
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR6XPC
Zoro #
G5487785
UPC #
084169115393
Country of Origin
China

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
PEX Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side B Pipe Size
1 1/4 in
Overall Length
29/32 in
Fitting Side A Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in

Details

Item
Crimp Clamp Ring
Tube Fitting Material
Copper
Specific Fitting Shape
Clamp Ring
Fitting Connection Type
PEx Qickport
Basic Pipe Fitting Shape
Clamp
Basic Pipe Fitting Material
Metal
Compliance
IPC, IRC, NSF, UPC
Pipe Fitting Connection Type
PEX Qickport
Material
Copper
Max. Pressure
80 psi
Standards
ASTM F1807
Temp. Range
33 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Clamp Ring
Maximum Operating Pressure
80 psi
Minimum Operating Temperature
33 Degrees F
Fitting Side B Connection Type
Clamp
Maximum Operating Temperature
200 Degrees F
Fitting Material
Copper
Application
Potable Water
Fitting Side A Connection Type
Clamp
Fitting Shape
Ring
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
80 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
PEX Connection Method
Crimp

Description

Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Copper, Material Grade Not Applicable, Overall Length 29/32 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.