Zoro Homepage

1-1/4in Manifold Kit With 2 GPM Flow Meter

  • Mfr # QHMKIT6

  • Zoro # G215819562


original price: $153.99
7% off
new price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Length
8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMKIT6
Zoro #
G215819562
UPC #
84169009807
Country of Origin
Italy

Dimensions

Height
2.5 in
Length
8 in
Width
4 in

Description

The Zurn QickZone manifold provides a reliable and innovative solution for radiant systems. The modular brass QickZone requires only a few SKUs to build any size manifold in any configuration, providing installation versatility and reducing inventory.


  • QickZone 1-1/4" manifold kit
  • Includes two supply end modules and two return end modules (2 gpm) bayonet style connection
  • Can connect to 3/8", 1/2", 5/8", or 3/4" PEX tubing
  • Supply modules come standard with flow gauges and integral balancing valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.