Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1 1/8 H/C RED ZPEX TUBING

  • Mfr # Q5PC500XRED

  • Zoro # G715780393


product price: $990.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
40 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q5PC500XRED
Zoro #
G715780393
UPC #
84169668097
Country of Origin
Germany

Dimensions

Width
40 in
Length
40 in

Description

The 1in by 500ft red coiled piping provides impact resistance and eases installation for contractors, making it ideal for residential and commercial projects. The flexible construction requires 90-percent less fittings than traditional materials. Save labor, time and lower the risk of leaks long after its installed. The 25-year warranty is proven to last the lifetime of the building. The high-temp and freeze-resistant material allows the piping to adapt to hot and cold water applications.


  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61-certified
  • 25-year limited warranty
  • Flexible, low-lead compliant tubing, used in potable plumbing applications
  • Easy to install and requires fewer fittings
  • Resistant to mineral build-up and freeze damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.