This item is Discontinued.

No Product Image Available

1.0 GAL EZ FLUSH VALVE W/ ALL CHROME METAL HOUSING (Discontinued)

  • Mfr # ZER6001AV-WS1-CPM
  • Zoro # G4035106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6001AV-WS1-CPM
Zoro #
G4035106
UPC #
670240533073
Country of Origin
Unknown

Dimensions

Length
17 in
Height
6 in

Details

Power Source
Battery
Material
Brass

Description

  • 1.0 gpf for significant water conservation and long-lasting saving
  • Go Blue thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
  • Standard 11-1/2" rough-in and 1-1/4" top spud
  • Chrome-plated metal cover provides long-term durability
  • Triple-filter diaphragm prevents application from clogging
  • ADA compliant
  • 3-year limited warranty
  • 1.0 gpf urinal flush volume meets U.S. federal standard
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.