Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/2" Go Blue Spud

  • Mfr # Z5980GBS-112

  • Zoro # G5047482


product price: $22.65
/ea

Key Features

Size
1 1/2 in
For Use With
Toilets
Material
Brass
Finish
Unfinished
Includes
Gasket, Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5980GBS-112
Zoro #
G5047482
UPC #
670240412040
Country of Origin
China

Dimensions

Size
1 1/2 in

Details

Item
Spud
For Use With
Toilets
Material
Brass
Finish
Unfinished
Includes
Gasket, Washer
Color
Gold
Fits Brand
Zurn
Product Type
Spud
Compatible Series
Z5980
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets

Description

Spud, Brass, Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.