Shop ZURN
See all product information
Create Account
1.28 gal gpf, Floor Mount Mount, Elongated, Chrome;White
- Mfr # Z.WC4.S
- Zoro # G613333714
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mount
Bowl Shape
Elongated
Color
Chrome;White
Gallons per Flush
1.28 gal
Material
Brass;Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z.WC4.S
- Zoro #
- G613333714
- UPC #
- 889934176407
- Country of Origin
- China
Dimensions
- Width
- 14.88 in
- Depth
- 15 in
- Length (In.)
- 28.25 in
Details
- Mounting Style
- Floor Mount
- Bowl Shape
- Elongated
- Color
- Chrome;White
- Gallons per Flush
- 1.28 gal
- Material
- Brass;Vitreous China
- Valve Type
- Flush Valve
- Finish
- Chrome Plated
Description
- Sensor Floor Mounted Toilet System with 1.28 GPF Battery Powered Flush Valve
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.